PROFLO® Steam Radiator Angle Valve

PF431

Valve Size

Starting at $20.22
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use on heating applications
  • Includes nut and tailpiece
  • Non-shock, 60 psi hot water angle valve
  • Operating pressure: 15 psi WSP
  • Phenolic bronze construction
  • Steam angle valve

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
MIP
Material
Bronze
Maximum Pressure
15 psi
Valve Size
1-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday