PROFLO® Street Key

PFSK

Length

Starting at $22.69
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Diameter of rod is 5/8"
  • Steel construction
  • T-handle

SPECIFICATIONS

Handle Type
T-Handle
Length
36 in
Material
Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday