Button for PFWS1012ML
Symbol Button for PFWS1012ML
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits: PFLL1012A, PFLL1022A, PFLL2012A, PFLL2002A, PFLL6002A, PF7002A, PF333A, PF2002A, PF2012A, PFLL2112A, PFLL2122A, PF1012A, PFLL1112A, PFLL42A, PFLL1012APB, PFLL42SA, PFLL43A, PFLL53A
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18.1M
- Application:
- Residential
- Brand Model Compatibility:
- PFWS1012ML
- Collection:
- Symbol
- Faucet Part Type:
- Button
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- MA Approved -:
- No
- NSF:
- NSF 61
- WaterSense Labeled:
- No