PROFLO® Tank Lid for PF3112 Toilet

PF3112LIDWH

Brand Model Compatibility

PF3112 Toilet

$105.85

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
Brand Model Compatibility
PF3112 Toilet
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
IAPMO Listed
No
Type
Tank Lid
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday