Tile-in Complete Shower Drain in Polished Chrome

You last purchased this on
 
PROFLO®

Tile-in Complete Shower Drain in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Tile-in Complete Shower Drain in Polished Chrome

  • Fast #
  • Part #PF607CP
  • Item #7936139
  • Manufacturer Part #PF607CP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 2" - 3" PVC connection
  • Square solid brass strainer
  • Adjustable strainer height
  • PVC shower drain
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2020
Adjustable:
No
CSA Certified:
CSA B125.2-20
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Construction:
Non-Membrane
Drain Base Material:
Brass
Drain Grate Material:
Brass
Fits Pipe Size:
2 in - 3 in
Grate Color Finish:
Brushed Nickel
Grate Color Finish Category:
Stainless Steel/Nickel Tones
Grate Shape:
Square
IAPMO Listed -:
No
Length:
4-1/2 in
MA Approved -:
Yes
Material:
Plastic
Material Type:
PVC
Outlet Type:
Push On
Trap Primer Connection:
No
WaterSense Labeled:
No