PROFLO®

Tizer Elongated Closed Front Toilet Seat With Cover in White

Part #PFTSE2000  |  Manufacturer Part #PFTSE2000WH

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Closed front with cover
  • Plastic top mount hinge
  • Solid plastic construction
  • Closed front with cover
  • Plastic top mount hinge
  • Corrosion proof nuts and bolts

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.5

Collection: Tizer

Color Finish: White

Color Finish Category: Whites

Length: 18-7/8 in

Toilet Seat Material: Plastic

Toilet Seat Shape: Elongated

Toilet Seat Type: Closed Front With Cover

Type: PFTSE2000WH