Trip Lever in White

This product has been replaced by

PROFLO® White Flush Lever
PROFLO® Flush Lever in White
Manufacturer Part #140990
You last purchased this on
 
PROFLO®

Trip Lever in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

PROFLO® White Flush Lever
PROFLO® Flush Lever in White
Manufacturer Part #140990
PROFLO®

Trip Lever in White

  • Fast #
  • Part #PF5112TLWHPK
  • Item #3794674
  • Manufacturer Part #113380
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fits most conventional front mount tanks
  • For PF1400 series left hand tanks
  • Requires Certification

Specifications

Application:
Residential
Brand Model Compatibility:
PF1400 Series
Color Finish Category:
Whites
Color Finish Name:
White
Handle Type:
Trip Lever
MA Approved -:
No
WaterSense Labeled:
No