4-29/50 in. 16 ga Triple Stud Shoe
4-29/50 in. 16 ga Triple Stud Shoe
Package Quantity Info:
EA: 1 IP: 1 CA: 10 PT: 1000-
Pick Up: 0 Available in Leesburg, VA - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Not for load bearing wall
- Stud guards
Documents
Specifications
- Gauge (metal):
- 16 ga
- Height:
- 4-29/50 in
- Length:
- 4-29/50 in
- Product Type:
- Triple Stud Shoe
- Width:
- 4-29/50 in