PROFLO®

Tub Spout in Brushed Nickel

Part #PF1095BN  |  Manufacturer Part #PF1095BN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pipe: 1/2"
  • Zinc construction

Specifications

CEC Compliant: For Sale in CA

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Part Type: Tub Spout

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Installation Type: Wall Mount

Length: 5-3/16 in

Material: Zinc

NSF Certified: No

Spout Reach: 5-5/16 in

Spout Type: Diverter

Type: PF1095BN

WaterSense Labeled: No