PROFLO® Two Handle Centerset Bathroom Sink Faucet in Brushed Nickel

PFWSC1240ABN

Manufacturer Part #: PFWSC1240ABN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • With ABS pop-up

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
Application
Residential
Bathroom Faucet Type
Centerset
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Stainless Disc
Center Size
4 in
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Deck Plate Included
No
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Mount
Deck Mount
Faucet Type
Centerset
Faucet Valve Type
Stainless Disc
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Height
1-11/16 in
Spout Reach
4-1/4 in
Trim Only
No
WaterSense Labeled
Yes
Width
8-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday