Two-Handle Centerset Bathroom Sink Faucet in Chrome
Two-Handle Centerset Bathroom Sink Faucet in Chrome
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Bathroom Faucet Type:
- Centerset
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Center Size:
- 4 in
- Flow Rate:
- 1.2 gpm
- Green Product:
- Yes, WaterSense
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Number of Handles:
- Two Handle
- Trim Only:
- No
- WaterSense Labeled:
- Yes