Two Handle Centerset Bathroom Sink Faucet with Pop-Up Drain Assembly in Polished Chrome

This product has been replaced by

CCY LF 1.2 LF 2HDL MTL LAV W/MPU CP
PROFLO® CCY LF 1.2 LF 2HDL MTL LAV W/MPU CP
Manufacturer Part #PFWSC1147CP
You last purchased this on
 
PROFLO®

PFWSC1140CP Series Two Handle Centerset Bathroom Sink Faucet with Pop-Up Drain Assembly in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

CCY LF 1.2 LF 2HDL MTL LAV W/MPU CP
PROFLO® CCY LF 1.2 LF 2HDL MTL LAV W/MPU CP
Manufacturer Part #PFWSC1147CP
PROFLO®

PFWSC1140CP Series Two Handle Centerset Bathroom Sink Faucet with Pop-Up Drain Assembly in Polished Chrome

  • Fast #
  • Part #PFWSC1140CP
  • Item #5168712
  • Manufacturer Part #PFWSC1140CP
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Frequently Purchased Together

Product Details

  • Faucet body constructed from brass and features a ceramic disc valves
  • Flow rate: 1.2 gpm (WaterSense certified)
  • Centerset bathroom sink faucet with 4 in. faucet centers
  • Water supply connection: 1/2 in. NPSM
  • Spout reach: 3-3/4 in
  • Maximum deck thickness: 13/16 in
  • Spout height: 1-3/16 in
  • Overall installed height: 2-13/16 in
  • ADA compliant; cUPC approved
  • Includes finish matched pop-up drain assembly
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372-2016, ANSI 61-2020
ASME:
ASME A112.18.1-2018
Application:
Residential
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 61-2020, CSA B125.1-18
Cartridge Type:
Ceramic Disc
Collection:
PFWSC1140CP Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
Yes
EcoLogo Certified:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
2-13/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
MA Approved -:
Yes
Maximum Deck Thickness:
13/16 in
NSF:
NSF 372-2016, NSF 61-2020
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
1-3/16 in
Spout Reach:
3-3/4 in
Spout Swivel:
25°
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes
Width:
6-3/4 in