Two Handle Centerset Bathroom Sink Faucet in Polished Chrome
This product has been replaced by
Manufacturer Part #PFX4045
Two Handle Centerset Bathroom Sink Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Faucet body constructed from brass and features a ceramic disc valves
- Flow Rate: 0.5 GPM (WaterSense Certified)
- Centerset bathroom sink faucet with 4 in. faucet centers
- Water Supply Connection: 1/2 in. NPSM
- Spout Reach: 4 in.
- Maximum Deck Thickness: 1/2 in.
- Spout Height: 1-3/4 in.
- Overall Installed Height: 4-1/4 in.
- ADA Compliant; cUPC Approved
- Drain assembly not included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372-2016, ANSI 61-2016
- ASME:
- ASME A112.18.1-2018
- Application:
- Commercial
- Bathroom Faucet Type:
- Centerset
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 4-1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- NSF:
- NSF 372-2016, NSF 61-2016
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Scald Guard:
- No
- Spout Height:
- 1-5/8 in
- Spout Reach:
- 4 in
- Spout Type:
- Low Arc
- Trim Only:
- No
- UL Listed:
- No
- Vacuum Breaker:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Width:
- 11-1/2 in