Two Handle Widespread Bathroom Sink Faucet in Oil Rubbed Bronze

This product has been replaced by

PROFLO® Oil Rubbed Bronze Double Lever Handle Widespread Bathroom Sink Faucet
PROFLO® Double Lever Handle Widespread Bathroom Sink Faucet in Oil Rubbed Bronze
Manufacturer Part #PFWSC5260NORB
You last purchased this on
 
PROFLO®

Two Handle Widespread Bathroom Sink Faucet in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

PROFLO® Oil Rubbed Bronze Double Lever Handle Widespread Bathroom Sink Faucet
PROFLO® Double Lever Handle Widespread Bathroom Sink Faucet in Oil Rubbed Bronze
Manufacturer Part #PFWSC5260NORB
PROFLO®

Two Handle Widespread Bathroom Sink Faucet in Oil Rubbed Bronze

  • Fast #
  • Part #PFWSC5260ORB
  • Item #5164975
  • Manufacturer Part #PFWSC5260ORB
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Faucet body constructed from brass and features a ceramic disc valves
  • Flow Rate: 1.2 GPM
  • Widespread bathroom sink faucet with 6 - 12 in. faucet centers
  • Water Supply Connection: 1/2 in. NPSM
  • Spout Reach: 6 in.
  • Maximum Deck Thickness: 15/16 in.
  • Spout Height: 3-1/16 in.
  • Overall Installed Height: 5-1/8 in.
  • ADA Compliant; cUPC Approved
  • Includes finish matched pop-up drain assembly
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372-2016, ANSI 61-2020
ASME:
ASME A112.18.1-2018
Application:
Commercial, Residential
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18, CSA 61-2020
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Deck Plate Included:
No
Drain Included:
Yes
EPA Compliant:
Yes
EcoLogo Certified:
Yes
Faucet Center Size:
8 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
5-1/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
Yes
Maximum Deck Thickness:
15/16 in
NSF:
NSF 61-2020, NSF 372-2016
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
3-1/16 in
Spout Reach:
5-7/16 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
18-1/16 in