Two Knob Handle Laundry Faucet in Polished Chrome

You last purchased this on
 
PROFLO®

Two Knob Handle Laundry Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Two Knob Handle Laundry Faucet in Polished Chrome

  • Fast #
  • Part #PF302
  • Item #311247
  • Manufacturer Part #F302
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Not available

Product Details

  • Spout Reach: 3–3/4"
  • Faucet Installation: 2 hole
  • Spout Height: 4"
  • Not approved for potable water applications
  • Renewable seats and stems
  • Color/Finish: Chrome
  • End Connection: 3/4" NPSM
  • Faucet Center Size: 3–3/8"
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Faucet Center Size:
3-3/8 in
Faucet Connection:
NPSM
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Knob
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Spout Height:
4 in
Spout Reach:
3-3/4 in
Spout Type:
High Arc
Trim Only:
No
Utility Faucet Type:
Laundry