PROFLO®

Two Lever Handle Laundry Faucet in Polished Chrome

Part #PFWSC1120CP  |  Manufacturer Part #PFWSC1120CP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flow rate (with hose thread adapter): minimum 4.0 gpm
  • Flow rate (with aerator): max 1.2 gpm

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A112.18.1M, ANSI 372]

Application: Commercial

CARB OTC LEED Compliant: No

Cartridge Type: Ceramic Disc

Center Size: 4 in

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Metal

NSF Certified: Yes

NSF Specifications: NSF 372

Number of Handles: Two Handle

Number of Holes: 2 Hole

Spout Height: 2-13/16 in

Spout Reach: 8 in

Spout Type: Low Arc

Trim Only: No

Type: PFWSC1120CP

Utility Faucet Type: Laundry

WaterSense Labeled: No