Stainless Steel Undermount Kitchen Sink with Center Drain
Stainless Steel Undermount Kitchen Sink with Center Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Constructed from 18 gauge stainless steel
- No predrilled faucet holes
- Overall Sink Size: 30" x 18"
- ASME Specifications: ASME A112.19.3
- IAPMO Listed
- Drain opening located in center of basin
- 3-1/2" Drain opening
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3M, ASME A112.19.3-2017
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4-17
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- Material Type:
- 304L
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Sink Bowl Size:
- 28-1/8 in x 16 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 26 in - 30 in
- Sink Size, Overall:
- 30 in x 18 in
- WaterSense Labeled:
- No