Brass Vacuum Breaker in Polished Chrome
Brass Vacuum Breaker in Polished Chrome
-
Pick Up: 0 Available in Hilliard, OH - Available in 5 stores nearby
-
Shipping: Not available
Product Details
- Fits PF1118
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Type:
- Lever
- MA Approved -:
- No
- Material:
- Brass
- Number of Handles:
- Single Handle
- WaterSense Labeled:
- No