Hand Shower Wall Mount Bracket in Brushed Nickel

This product has been replaced by

PROFLO® Brushed Nickel 2-1/4 in. Plastic Bracket
PROFLO® 2-1/4 in. Plastic Bracket in Brushed Nickel
Manufacturer Part #PFSAWB02ZBN
You last purchased this on
 
PROFLO®

Hand Shower Wall Mount Bracket in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

PROFLO® Brushed Nickel 2-1/4 in. Plastic Bracket
PROFLO® 2-1/4 in. Plastic Bracket in Brushed Nickel
Manufacturer Part #PFSAWB02ZBN
PROFLO®

Hand Shower Wall Mount Bracket in Brushed Nickel

  • Fast #
  • Part #PFSAWB01BN
  • Item #4473842
  • Manufacturer Part #PFSAWB01BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • ABS construction
  • Holds hand shower in a fixed position
  • Wall mount bracket
  • cUPC/IAPMO listed
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
1-1/8 in
Faucet Height:
2-1/4 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Height:
2-1/4 in
Hose Included:
No
IAPMO Listed -:
Yes
Material Type:
ABS
Pause Control:
No
WaterSense Labeled:
No