20 x 19 in. Rectangular Wall Mount Bathroom Sink in White

You last purchased this on
 
PROFLO®

20 x 19 in. Rectangular Wall Mount Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

20 x 19 in. Rectangular Wall Mount Bathroom Sink in White

  • Fast #
  • Part #PF5711WH
  • Item #7775756
  • Manufacturer Part #PF5711WH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Installation Type: Wall Mount
  • Overall Sink Size: 20 in. (L) x 19 in. (W) x 9 in. (H)
  • Constructed from grade A vitreous china
  • CUPC Approved; ADA Compliant
  • 1.5 in. Drain connection located in rear of basin
  • Equipped with an overflow drain with a 3 in. overflow height
  • Predrilled Faucet Holes: 1
  • Interior Basin Size: 14.75 in. (L) x 10.38 in. (W) x 4.75 in. (H)
  • This PROFLO sink carries a limited lifetime warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2 2018
Application:
Commercial
Basin Depth:
4-3/4 in
Basin Length:
14-3/4 in
Basin Width:
10-19/50 in
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1 2018
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear Center
GSA Approved:
No
IAPMO Listed -:
No
Length:
20 in
MA Approved -:
Yes
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Overflow Included:
Yes
Shape:
Rectangular
Sink Bowl Size:
14-3/4 in x 10-3/8 in
Sink Depth:
11-3/4 in
Sink Installation Type:
Wall Mount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Width:
19 in
cUPC Certified:
Yes