35 gal. Fiberglass Polypropylene Composite Pump Tank
35 gal. Fiberglass Polypropylene Composite Pump Tank
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Wrapped in continuous fiberglass and coated with epoxy resin
- Butyl diaphragm
- Injection molded dome with copolymer polypropylene shell
- Max pressure: 125 psi
- 5 year warranty
- High pressure and helium tested
- Brass air valve with o-ring seal
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- Application:
- Residential
- CSA Certified:
- CSA 61 2018
- Capacity:
- 35 gal
- Diameter:
- 16-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Sizes:
- 1 in
- GSA Approved:
- No
- Height:
- 48-9/10 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Rubber, Fiberglass, Plastic
- Material Type:
- Polypropylene, Butyl
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 125
- Product Type:
- Water Tank
- UL Listed:
- No