Heavy Duty Wax Ring with Horn and Bolt Kit for 4 in. Waste Lines

You last purchased this on
 
PROFLO®

Heavy Duty Wax Ring with Horn and Bolt Kit for 4 in. Waste Lines

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Heavy Duty Wax Ring with Horn and Bolt Kit for 4 in. Waste Lines

  • Fast #
  • Part #PFWR4WHWB
  • Item #3637721
  • Manufacturer Part #6041
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Golden Wax Appearance
  • 150 - 160 Deg F Melting Point
  • Heavy Duty
  • Made with a plastic polyethylene flanged horn which extends the discharge opening and provides a positive seal and proper bowl alignment
  • Wax Bowl Ring fits floor-type toilet Bowls with 4 in waste lines
  • 100% Pure petroleum wax gasket for setting any floor type closet bowl
  • Requires Certification

Specifications

Extra Wax:
No
Hardware Included:
Yes
MA Approved -:
No
Material:
Petroleum Wax
Size:
4 in
WaterSense Labeled:
No
With Horn:
Yes