PROFLO® Weld Extra Heavy Eccentric Carbon Steel Reducer

GWXERW

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Weld
End Connection 2
Weld
End Connections
Weld
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Sizes
1 in x 3/4 in
Fitting Type
Eccentric
IAPMO Listed
No
Material
Carbon Steel
NSF Certified
No
Schedule Class
Extra Heavy
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday