PROFLO® Weldneck 300# Extra Heavy Carbon Steel Raised Face Flange

P300RFWNFXHBW

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Weldneck
End Connection 2
Weldneck
End Connections
Weldneck
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Flange Type
Raised Face, Weldneck
IAPMO Listed
No
Material
Carbon Steel
NSF Certified
No
Pressure Class
300#
Schedule Class
Extra Heavy
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday