18 in. Towel Bar in Brushed Nickel

You last purchased this on
 
PROFLO®

Willett 18 in. Towel Bar in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Willett 18 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #PF2800ZBN
  • Item #4417406
  • Manufacturer Part #PF2800BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Overall Dimensions: 20.05 in. (W) x 2.05 in. (H) x 3.32 in. (D)
  • Bar Length / Center-to-Center: 18 in.
  • All metal construction
  • PROFLO bathroom accessories carry a limited lifetime warranty in residential applications
  • Mounting hardware included
  • Concealed screws for a streamlined aesthetic
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Collection:
Willett
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-8/25 in
Hardware Included:
Yes
Height:
2-1/20 in
Installation Type:
Wall Mount
Length:
18 in
MA Approved -:
No
Material:
Metal
Mount Type:
Wall
Number of Bars:
1
Overall Width:
20-1/20 in
WaterSense Labeled:
No
Width:
18 in