PROFLO® Willett 8.5 gpm Floor Mount Tub Filler with Single Lever Handle

PF28FS2000G

Color Finish

Starting at $766.36
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Drain not included
  • Handles included
  • Handshower included
  • Rough in valve not included

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Willett
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Floor Mount
Faucet Type
Vessel Filler
Flow Rate
8.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
Height
44-3/4 in
IAPMO Listed
Yes
Installation Type
Freestanding
Material
Brass
Maximum Pressure
80 psi
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spout Height
38-7/8 in
Spout Reach
8-11/16 in
Trim Only
No
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday