PROFLO®

Willett Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

Part #PFWSC2840  |  Manufacturer Part #PFWSC2840CP

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Center set installation 4"
  • Metal lever handles
  • Max deck thickness: 1-1/16"
  • IPS connections: 1/2"
  • With brass pop-up

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1M

ASME Specifications: ASME A112.18.1M

Application: [Residential, Commercial]

Bathroom Faucet Type: Centerset

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Center Size: 4 in

Collection: Willett

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Centerset

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 4-13/16 in

Spout Reach: 5 in

Trim Only: No

Type: PFWSC2840CP

WaterSense Labeled: Yes

Width: 8-3/4 in