PROFLO®

Willett Wall Mount Toilet Tissue Holder in Oil Rubbed Bronze

Part #PF2831ORB  |  Manufacturer Part #PF2831ORB

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Zinc alloy die-cast posts
  • All metal construction
  • Mounting hardware included

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.18.1M

Application: Residential

Collection: Willett

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 3-8/25 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Length: 8 in

Material: Metal

Mount Type: Wall

Pivoting: No

Projection: 3-8/25 in

Type: PF2831ORB

Width: 8 in