Wall Mount Toilet Tissue Holder in Polished Chrome
Willett Wall Mount Toilet Tissue Holder in Polished Chrome
Frequently Purchased Together
Product Details
- Overall Dimensions: 8.04 in. (W) x 2.05 in. (H) x 3.32 in. (D)
- Bar Length: 6 in.
- All metal construction
- PROFLO bathroom accessories carry a limited lifetime warranty in residential applications
- Mounting hardware included
- Concealed screws for a streamlined aesthetic
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Willett
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-8/25 in
- GSA Approved:
- No
- Hardware Included:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 8 in
- MA Approved -:
- No
- Material:
- Metal, Die Cast Zinc Alloy
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 3-8/25 in
- WaterSense Labeled:
- No
- Width:
- 8-1/25 in