19-1/2 x 17-3/8 in. Oval Pedestal Bathroom Sink in White
Willow Creek 19-1/2 x 17-3/8 in. Oval Pedestal Bathroom Sink in White
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Installation Type: Pedestal
- Overall Sink Size: 19.5 in. (L) x 17.38 in. (W) x 7.0625 in. (H)
- Constructed from grade A vitreous china
- CSA Certification(s): CSA B45.1
- 1.5 in. Drain connection located in rear of basin
- Equipped with an overflow drain with a 4.5 in. overflow height
- Predrilled Faucet Holes: 3 (4 in. centers)
- Interior Basin Size: 15.6875 in. (L) x 11.69 in. (W) x 5.5 in. (H)
- This PROFLO sink carries a limited lifetime warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- Basin Depth:
- 7-63/1000 in
- Basin Length:
- 15-86/125 in
- Basin Width:
- 11-86/125 in
- Brand Model Compatibility:
- PF1103
- CSA Certified:
- CSA B45.1-18
- Collection:
- Willow Creek
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 17-3/8 in
- Drain Location:
- Rear
- Faucet Center Size:
- 4 in
- Height:
- 7-1/16 in
- IAPMO Listed -:
- Yes
- Length:
- 19-1/2 in
- MA Approved -:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Installation Type:
- Pedestal Sink
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Type:
- PF1131WHP
- Vessel Only:
- Yes
- Width:
- 17-3/8 in
- cUPC Certified:
- Yes