Willow Two Handle Roman Tub Faucet in Oil Rubbed Bronze

Part #PF5270NORB  |  Item #7872482  |  Manufacturer Part #PF5270NORB

$ 379.50 EACH

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Spout Height: 3–3/4"
  • Spout Reach: 6–5/8"
  • Faucet Installation: 3 hole
  • Flow Rate: 7.5 gpm
  • Ceramic disc cartridge
  • Faucet Center Size: 6"–12"
  • Max Deck Thickness: 2–5/8"
  • Includes rough-in valve

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1M

ASME Specifications: [ASME A112.18.1M, ASME A112.18.1-2018]

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: [Yes, CSA B125.1-18]

Center Size: 6 in - 12 in

Collection: Willow

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Type: Roman Tub Faucet Only

Flow Rate: 7.5 gpm

GSA Approved: No

Handle Type: Lever

IAPMO Listed: Yes

Installation Type: Deck Mount

Material: Metal

NSF Certified: No

Number Of Pieces: 3 Piece

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 3-3/4 in

Spout Type: Fixed

Trim Only: No

Tub Spout Reach: 6-5/8 in

UL Listed: No

WaterSense Labeled: No