0 items

Progress Lighting Wish 1-Light 100W Medium Wall Lantern

PP6085

Color Finish

Starting at $112.05
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Etched glass
  • Includes removable Dark Sky shield for full cut-off illumination
  • Powder Coated finish

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Wish
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Depth
10-1/2 in
Diameter
9 in
ETL Listed
No
Energy Star Compliant
No
Height
12-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional/Casual
Material
Aluminum
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
9 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday