0 items

Progress Lighting Wisten 1 Light 100W Mini Pendant Etched Down Light

PP5108

Color Finish

Starting at $67.5
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cool and modern with a casual flair
  • Includes two 6", one 12", and two 15" stems
  • Provides a signature, universal look to any room
  • Sweeping arms framing elegant, tapered glass shades

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Wisten
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
6-3/4 in
Installation Type
Ceiling Mount, Stem Mount
Length
64 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Contemporary/Soft
Material
Steel
Number Of Lights
1
UL Listed
Yes
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday