0 items

Progress Lighting Fresnel 1 Light 100W Mini Pendant

PP5188

Color Finish

Starting at $265.14
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Antique inspired
  • Brushed Nickel finish
  • Fresnel glass lens
  • Includes two 6", one 12", two 15" stems and 6 links of chain
  • Industrial roots

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Fresnel
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
12-1/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Fresnel
Height
10-1/2 in
Installation Type
Ceiling Mount, Stem Mount
Length
77 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
1
UL Listed
Yes
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday