0 items

Progress Lighting Trinity 1 Light 100W Mini Pendant with Etched Glass

PP5096

Color Finish

Starting at $63.45
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 90 degree swivel.
  • Brushed Nickel finish.
  • Etched glass shades with slight banding.
  • Graceful, soft angles with curving lines.
  • Includes two 12", two 15" stems.
  • Sophisticated style for interior design.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Trinity
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
6-1/2 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
7 in
Installation Type
Ceiling Mount
Length
64 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Steel
Number Of Lights
1
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday