0 items

Progress Lighting Bravo 1 Light 100W Mini Pendant with Etched Glass

PP5300

Color Finish

Starting at $47.88
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brushed Nickel finish
  • Coordinating fixtures from this collection
  • Evenly scaled etched glass
  • Includes two 6" stems and 72" of chain
  • Slightly arching arm gives a casual flair

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Bravo
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
7-1/4 in
Energy Star Compliant
No
Glass Type
Etched
Height
6-1/2 in
Length
94 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Material
Steel
Number Of Lights
1
Watts
100
Width
7-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday