0 items

Progress Lighting District 1-Light 100W Outdoor Hanging Lantern

PP5535

Color Finish

Starting at $48.6
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can be used in both indoor and outdoor applications
  • Metal shade that offers an industrial-inspired design
  • Versatile vintage form

SPECIFICATIONS

Bulb Type
Incandescent
Collection
District
Color Finish
Metallic Grey
Color Finish Category
Greys
Diameter
8 in
ETL Listed
No
Energy Star Compliant
No
Height
6-1/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional/Classic
Material
Aluminum
Number Of Lights
1
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday