0 items

Progress Lighting Prairie 1 Light 100W Outdoor Wall Lantern

PP5763

Color Finish

Starting at $135.47
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brushed Nickel finish
  • Clear seeded glass
  • Unique cantilevered arms

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Prairie
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
8-1/2 in
Diameter
6-3/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
9-1/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional/Casual
Material
Aluminum
Number Of Lights
1
UL Listed
No
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday