0 items

Progress Lighting Gather 1 Light 100W Pendant

PP5113

Color Finish

Starting at $42.03
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Antique Bronze finish
  • Etched White glass shades
  • Includes 42" of 9 gauge chain for ceiling chain mount

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Gather
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
4 in
Energy Star Compliant
No
Glass Type
Etched
Height
5-3/4 in
Length
63 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Material
Steel
Number Of Lights
1
Watts
100
Width
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday