1-Light 13W LED Flood Light in Antique Bronze
1-Light 13W LED Flood Light in Antique Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tempered glass and rugged die-cast construction.
- Order back plate (P6343) separately.
- LED swivel flood light.
- 1115 lumens, 84.5 lumens/watt.
Specifications
- Average Life:
- 6.85 yr
- CSA Certified:
- Yes
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Color Temperature:
- 3000
- Depth:
- 3-1/4 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Tempered
- Height:
- 5 in
- Installation Type:
- Fixture Mount
- Light Bulb Type:
- LED
- Lumens:
- 1115
- Lumens per Watt:
- 84.5
- Material:
- Die Cast Aluminum
- Number Of Hours:
- 60000 h
- Number of Lights:
- 1
- Power Source:
- Electric
- Product Type:
- Security Light
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 13 W
- Width:
- 3-3/4 in