0 items

Progress Lighting 1-Light 17W LED Pendant in Brushed Nickel

PP51880930K9

Color Finish

(Pricing is for Brushed Nickel)

$285.15

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Antique inspired with industrial roots
  • Brightness: 1211 lumens 71.2 lumens per watt
  • Brushed Nickel finish
  • Dimmable to 10% with many ELV dimmers
  • Fresnel glass lens
  • Includes one 6", four 12" stems and 6 links of chain

SPECIFICATIONS

Bulb Type
LED
CSA Certified
Yes
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Color Temperature
3000
Diameter
12-1/8 in
ETL Listed
No
Energy Star Compliant
Yes
Glass Type
Fresnel Lens
Green
Energy Star, Yes
Height
10-1/2 in
Installation Type
Ceiling Mount, Stem Mount
Lighting Direction
Down Lighting
Lighting Style
Traditional/Classic
Lumens
1211
Material
Steel
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
17

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday