0 items

Progress Lighting 1 Light 22W 10-2/5 in. Acrylic Round Fluorescent Light

PP7249EBWB

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ceiling pan covers a standard 4" hexagonal recessed outlet box
  • Mounting strap for outlet box included

SPECIFICATIONS

Bulb Style
Tubular
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
10-3/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
3-1/2 in
Light Bulb Shape Code
T9
Lighting Style
Contemporary/Modern
Material
Steel
Number Of Lights
1
Watts
22
Width
10-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday