1 Light 26W GU24 Wall Sconce Brushed Nickel

You last purchased this on
 
Progress Lighting

1 Light 26W GU24 Wall Sconce Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

1 Light 26W GU24 Wall Sconce Brushed Nickel

  • Fast #
  • Part #PP708109
  • Item #4321611
  • Manufacturer Part #P7081-09
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Etched opal glass cylinder.
  • ADA compliant.
  • Brushed Nickel finish.
  • Includes mounting strap for outlet box
  • Meets California Title 24.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CSA Certified:
Yes
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
4 in
Diameter:
4-1/2 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Etched Opal
Height:
13-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
GU24
Light Bulb Shape Code:
B12
Light Bulb Type:
Compact Fluorescent
Lighting Direction:
Up Lighting
Lighting Style:
Modern, Transitional
Material:
Steel
Number of Lights:
1
Power Source:
Electric
UL Listed:
No
Volts:
120V
Watts:
26 W
Width:
4-1/2 in