48 in 32W 1-Light Fluorescent T8 Linear Ceiling Fixture in White

You last purchased this on
 
Progress Lighting

Modular Fluorescent 48 in 32W 1-Light Fluorescent T8 Linear Ceiling Fixture in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Modular Fluorescent 48 in 32W 1-Light Fluorescent T8 Linear Ceiling Fixture in White

  • Fast #
  • Part #PP726730EB
  • Item #2248950
  • Manufacturer Part #P7267-30EB
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Horizontal or vertical mounting, ceiling or wall
  • ½” KO on each end cap for continuous row and on KO on each side near ends
  • Steel construction with a white painted finish
  • Lamp end-of-life protection, manual reset
  • Bi-pin twist and lock sockets on attached flip bracket for case of installation
  • 32°F minimum start temperature
  • 120 V, 50/60 Hz NPF electronic ballast
  • Mounting KO’s near each end on the back plate
  • Requires Certification

Specifications

ADA Compliant:
No
Ballast Type:
NPF Electronic
Collection:
Modular Fluorescent
Color Finish Category:
Whites
Color Finish Name:
White
Dimmable:
Yes
Energy Star Compliant:
No
Height:
3-1/8 in
Installation Type:
Ceiling Mount
Length:
48 in
Light Bulb Shape Code:
B12
Light Bulb Style:
Tubular
Light Bulb Type:
Fluorescent
Lighting Style:
Contemporary
Material:
Steel
Number of Lights:
1
Power Source:
Electric
UL Listed:
Yes
Volts:
120V
Watts:
32 W
Width:
3 in