1 Light 60W Outdoor Non-Metallic Ceiling Light with White Acrylic Diffuser Black

Part #PP574431  |  Item #956912  |  Manufacturer Part #P5744-31

$ 27.81 EACH

Color/Finish:
Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Black finish.
  • Scalloped edge detailing.
  • White acrylic diffuser.
  • For use indoors or outdoors.

Specifications

ADA Compliant: No

Application: Outdoor

Bulb Type: Incandescent

Color Finish: Black

Color Finish Category: Blacks

Diameter: 8-1/4 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: White

Height: 4-3/4 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Style: Classic

Material: Plastic

Material Type: Polypropylene

Number Of Lights: 1

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 60

Weight: 1.4

Width: 8-1/4 in