0 items

Progress Lighting Utility Lantern 1 Light 75W Clear Marine Glass Outdoor Wall Light

PP5602

Color Finish

Starting at $11.79
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Casual outdoor look.
  • Clear marine glass.
  • Powder-coated finish.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Utility Lantern
Color Finish
Black
Color Finish Category
Blacks
Depth
5-1/2 in
Diameter
4-1/2 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear
Height
7-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Style
Classic
Number Of Lights
1
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
75
Width
4-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday