0 items

Progress Lighting 1-Light 9W LED Mini Pendant

PP505030K9

Color Finish

Starting at $165.09
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Antique inspired with industrial roots
  • Brightness: 623 lumens 69.2 lumens per watt per module
  • Brushed Nickel finish
  • Dimmable to 10% with many ELV dimmers
  • Fresnel glass lens
  • Includes one 6", four 12" stems and 6 links of chain

SPECIFICATIONS

Bulb Type
LED
CSA Certified
Yes
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Color Temperature
3000
Diameter
6-1/4 in
ETL Listed
No
Energy Star Compliant
Yes
Glass Type
Clear Fresnel
Green
Energy Star, Yes
Height
6-1/4 in
Installation Type
Ceiling Mount, Stem Mount
Lighting Direction
Down Lighting
Lighting Style
Traditional/Classic
Lumens
623
Material
Steel
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
9

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday