0 items

Progress Lighting Joy 1-Light Bath and Vanity Light

PP2000

Color Finish

Starting at $47.25
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Arcing forms of metal support fluted glass shades
  • Brushed Nickel finish
  • Fixture faces up or down to suit your preference
  • White etched glass

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Joy
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
7 in
Diameter
6 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
9-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary/Soft
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday