0 items

Progress Lighting Arise 1-Light Bath and Vanity Light

PP2037WB

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Combines straight and curving forms
  • Polished Chrome finish frame

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Halogen
CSA Certified
Yes
Collection
Arise
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4-7/8 in
Energy Star Compliant
No
Glass Type
Etched Opal
Height
8-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
G9 Double Loop
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Material
Glass, Steel
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
60
Width
6-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday