0 items

Progress Lighting Arden 1-Light Ceiling Mount Mini-Pendant

PP5092

Color Finish

Starting at $62.1
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with Cherish and other styles
  • Features a substantial frame crafted from overscale tubing
  • Includes one 6", four 12" stems and 6 links of chain
  • Modern styling

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Arden
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
5-7/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
9-5/8 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional/Casual
Material
Glass, Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
5-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday